Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 set of blades general use for end mill short blade
  • 2 set of blades general use for end mill short blade
  • 2 set of blades general use for end mill short blade

2 set of blades general use for end mill short blade 2SSD 1200

Item.#
04364096
Mfr.#
2SSD 1200
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
2014 TRUSCO Published Page
1-0051
Shank Diameter D4 (mm)
12
Blade Diameter D1 (mm)
12
Edge Type
Pinkado
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Number of Blades
2
Application
General purpose
Tolerance (mm)
0 to -0.030
Blade Length ap (mm)
22
Overall Length L1 (mm)
85
TRUSCO Part Number
110-1609