Buy more than* S$200* and get FREE SHIPPING

  • 2 set of blades general use for end mill short blade
  • 2 set of blades general use for end mill short blade
  • 2 set of blades general use for end mill short blade

2 set of blades general use for end mill short blade 2SSD 2000

Item.#
04364997
Mfr.#
2SSD 2000
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Blade Diameter D1 (mm)
20
Edge Type
Pin corner
Shape
Square
Shank Diameter D4 (mm)
20
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy
Number of Blades
2
Application
General purpose
Overall Length L1 (mm)
115
TRUSCO Part Number
110-1684
Tolerance (mm)
0 - -0.030
Blade Length ap (mm)
38