Buy more than* S$200* and get FREE SHIPPING

  • End Mill
  • End Mill
  • End Mill
  • End Mill

End Mill 4LCD 1000

Item.#
04368253
Mfr.#
4LCD 1000
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0052
Helix Angle (Degree)
30
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Overall Length L1 (mm)
90
Shank Diameter D4 (mm)
10
Blade Diameter D1 (mm)
10
Blade Diameter Tolerance (mm)
0 to +0.020
Cutting Edge
Pinkado
Number of Blades
4
Outside Diameter D1 (phi mm)
10
TRUSCO Part Number
109-5498
Blade Length ap (mm)
45
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy