Buy more than* S$200* and get FREE SHIPPING

  • End Mill
  • End Mill
  • End Mill

End Mill 4LCD 1600

Item.#
04368314
Mfr.#
4LCD 1600
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0052
Helix Angle (Degree)
30
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
109-5552
Blade Length ap (mm)
65
Outside Diameter D1 (phi mm)
16
Blade Diameter Tolerance (mm)
0 to +0.020
Cutting Edge
Pinkado
Number of Blades
4
Overall Length L1 (mm)
120
Shank Diameter D4 (mm)
16
Blade Diameter D1 (mm)
16
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy