Buy more than* S$200* and get FREE SHIPPING

  • End Mill
  • End Mill
  • End Mill

End Mill 4LCD 0900

5.00 (1)
Item.#
04368621
Mfr.#
4LCD 0900
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0052
Helix Angle (Degree)
30
Number of Blades
4
Shank Diameter D4 (mm)
10
Blade Diameter D1 (mm)
9
Overall Length L1 (mm)
90
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Blade Diameter Tolerance (mm)
0 to +0.020
Cutting Edge
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length ap (mm)
45
Outside Diameter D1 (phi mm)
9
TRUSCO Part Number
109-5480
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-12 21:59:44
There was anxiety with a hard material, but it was easy to process and we were able to clean up beautifully
This review is about item#8040207.