Buy more than* S$200* and get FREE SHIPPING

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 1000

5.00 (1)
Item.#
04369014
Mfr.#
4MCD 1000
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Blade Diameter D1 (mm)
10
Edge Type
Pin corner
TRUSCO Part Number
110-2362
Shank Diameter D4 (mm)
10
Number of Blades
4
Application
General purpose
Overall Length L1 (mm)
75
Shape
Square
Tolerance (mm)
0 - +0.020
Blade Length ap (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Side processing
5
From Japan
On 2017-12-25 19:22:29
Accuracy intersection is good, durability is also good, There is no problem.
This review is about item#4369066.