Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 1200

5.00 (1)
Item.#
04369032
Mfr.#
4MCD 1200
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Edge Type
Pin corner
TRUSCO Part Number
110-2389
Shank Diameter D4 (mm)
12
Blade Diameter D1 (mm)
12
Number of Blades
4
Application
General purpose
Shape
Square
Tolerance (mm)
0 - +0.020
Blade Length ap (mm)
30
Overall Length L1 (mm)
85
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Side processing
5
From Japan
On 2017-12-25 19:22:29
Accuracy intersection is good, durability is also good, There is no problem.
This review is about item#4369066.