Buy more than* S$200* and get FREE SHIPPING

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 1300

Item.#
04369041
Mfr.#
4MCD 1300
Package Qty.
1PC
Ship pack of
1
41.80 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
110-2397
Shank Diameter D4 (mm)
12
Blade Diameter D1 (mm)
13
Edge Type
Pin corner
Number of Blades
4
Application
General purpose
Tolerance (mm)
0 - +0.020
Blade Length ap (mm)
35
Overall Length L1 (mm)
90
Shape
Square