Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 1500

5.00 (1)
Item.#
04369066
Mfr.#
4MCD 1500
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Edge Type
Pinkado
2014 TRUSCO Published Page
1-0052
Shank Diameter D4 (mm)
16
Blade Diameter D1 (mm)
15
Number of Blades
4
Application
General purpose
TRUSCO Part Number
110-2419
Tolerance (mm)
0 to +0.020
Blade Length ap (mm)
40
Overall Length L1 (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Side processing
5
From Japan
On 2017-12-25 19:22:29
Accuracy intersection is good, durability is also good, There is no problem.
This review is about item#4369066.