Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 1700

5.00 (1)
Item.#
04369084
Mfr.#
4MCD 1700
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter D4 (mm)
16
Blade Diameter D1 (mm)
17
Edge Type
Pinkado
2014 TRUSCO Published Page
1-0052
Number of Blades
4
Application
General purpose
Blade Length ap (mm)
40
Overall Length L1 (mm)
100
TRUSCO Part Number
110-2435
Tolerance (mm)
0 to +0.020
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Side processing
5
From Japan
On 2017-12-25 19:22:29
Accuracy intersection is good, durability is also good, There is no problem.
This review is about item#4369066.