Buy more than* S$200* and get FREE SHIPPING

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 1900

Item.#
04369102
Mfr.#
4MCD 1900
Package Qty.
1PC
Ship pack of
1
69.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
2014 TRUSCO Published Page
1-0052
Shank Diameter D4 (mm)
20
Blade Diameter D1 (mm)
19
Edge Type
Pinkado
Number of Blades
4
Application
General purpose
Tolerance (mm)
0 to +0.020
Blade Length ap (mm)
45
Overall Length L1 (mm)
115
TRUSCO Part Number
110-2451