Buy more than* S$200* and get FREE SHIPPING

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 2000

Item.#
04369127
Mfr.#
4MCD 2000
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General Purpose
Overall Length L1 (mm)
115
Shape
Square
Tolerance (mm)
0 - +0.020
Blade Length ap (mm)
45
Number of Blades
4
Blade Diameter D1 (mm)
20
Edge Type
pin
TRUSCO Part Number
110-2460
Shank Diameter D4 (mm)
20
Material
Cobalt high-speed steel (high-speed steel) CO HSS