Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 2300

Item.#
04369154
Mfr.#
4MCD 2300
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General purpose
TRUSCO Part Number
110-2494
Tolerance (mm)
0 to +0.030
Blade Length ap (mm)
50
Overall Length L1 (mm)
120
Number of Blades
4
Edge Type
Pinkado
2014 TRUSCO Published Page
1-0052
Shank Diameter D4 (mm)
25
Blade Diameter D1 (mm)
23
Material
Cobalt HSS (high speed steel) CO HSS