Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 2400

Item.#
04369163
Mfr.#
4MCD 2400
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General purpose
Blade Length ap (mm)
50
Overall Length L1 (mm)
120
TRUSCO Part Number
110-2508
Tolerance (mm)
0 to +0.030
Number of Blades
4
Shank Diameter D4 (mm)
25
Blade Diameter D1 (mm)
24
Edge Type
Pinkado
2014 TRUSCO Published Page
1-0052
Material
Cobalt HSS (high speed steel) CO HSS