|
4 set center cutt end mill (M) 4MCD 2900
- Item.#
- 04369215
- Mfr.#
- 4MCD 2900
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Application
- General purpose
- Overall Length L1 (mm)
- 125
- TRUSCO Part Number
- 110-2559
- Tolerance (mm)
- 0 to +0.030
- Blade Length ap (mm)
- 55
- Number of Blades
- 4
- Blade Diameter D1 (mm)
- 29
- Edge Type
- Pinkado
- 2014 TRUSCO Published Page
- 1-0052
- Shank Diameter D4 (mm)
- 25
- Material
- Cobalt HSS (high speed steel) CO HSS
|
Customers Who Viewed This Item Also Viewed