Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 0300

5.00 (1)
Item.#
04369224
Mfr.#
4MCD 0300
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General Purpose
Shank Diameter D4 (mm)
6
Blade Diameter D1 (mm)
3
Edge Type
pin
Shape
Square
Number of Blades
4
Tolerance (mm)
0 - +0.020
Blade Length ap (mm)
10
Overall Length L1 (mm)
50
TRUSCO Part Number
110-2222
Material
Cobalt high-speed steel (high-speed steel) CO HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of special parts for motorbikes and cars.
5
From Japan
On 2014-03-18 03:10:03
There is not any dissatisfaction, it is satisfying.
This review is about item#04369391.