Buy more than* S$200* and get FREE SHIPPING

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 0350

5.00 (1)
Item.#
04369233
Mfr.#
4MCD 0350
Package Qty.
1PC
Ship pack of
1
26.05 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General purpose
Tolerance (mm)
0 to +0.030
Blade Length ap (mm)
12
Overall Length L1 (mm)
60
TRUSCO Part Number
110-2231
Number of Blades
4
2014 TRUSCO Published Page
1-0052
Shank Diameter D4 (mm)
8
Blade Diameter D1 (mm)
3.5
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of special parts for motorbikes and cars.
5
From Japan
On 2014-03-18 03:10:03
There is not any dissatisfaction, it is satisfying.
This review is about item#04369391.