Buy more than* S$200* and get FREE SHIPPING

  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)
  • 4 set center cutt end mill (M)

4 set center cutt end mill (M) 4MCD 0500

5.00 (1)
Item.#
04369373
Mfr.#
4MCD 0500
Package Qty.
1PC
Ship pack of
1
22.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Application
General purpose
Blade Length ap (mm)
15
Overall Length L1 (mm)
60
TRUSCO Part Number
110-2265
Tolerance (mm)
0 to +0.020
Number of Blades
4
Shank Diameter D4 (mm)
8
Blade Diameter D1 (mm)
5
Edge Type
Pinkado
2014 TRUSCO Published Page
1-0052
Material
Cobalt HSS (high speed steel) CO HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Special parts manufacture of bikes and cars.
5
From Japan
On 2014-03-18 03:10:03
There is nothing of complaints, it is a satisfaction.
This review is about item#04369391.