Buy more than* S$200* and get FREE SHIPPING

  • Jobber Drill Bit
  • Jobber Drill Bit
  • Jobber Drill Bit

Jobber Drill Bit G-WSS 3.0

Item.#
04387582
Mfr.#
G-WSS 3.0
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Deep hole drilling
Drill tip angle (degree)
118
Coating
TiN coating
Groove Length L3 (mm)
42
Overall Length L1 (mm)
71
Work Material
Mild steel, general steel, cast iron and light alloy
2014 TRUSCO Published Page
1-0588
Thinning Shape of Drills
X thinning
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter D1 (mm)
3
TRUSCO Part Number
665-4932