Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Jobber Drill Bit
  • Jobber Drill Bit
  • Jobber Drill Bit

Jobber Drill Bit G-WSS 3.1

Item.#
04387591
Mfr.#
G-WSS 3.1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Deep hole drilling
Drill tip angle (degree)
118
Coating
TiN coating
Blade Diameter D1 (mm)
3.1
TRUSCO Part Number
665-4941
Work Material
Mild steel, general steel, cast iron and light alloy
2014 TRUSCO Published Page
1-0588
Thinning Shape of Drills
X thinning
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L1 (mm)
71
Groove Length L3 (mm)
42