Buy more than* S$200* and get FREE SHIPPING

  • Jobber Drill Bit
  • Jobber Drill Bit
  • Jobber Drill Bit

Jobber Drill Bit G-WSS 3.4

Item.#
04387625
Mfr.#
G-WSS 3.4
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Deep hole drilling
Drill tip angle (degree)
118
Coating
TiN coating
Blade Diameter D1 (mm)
3.4
TRUSCO Part Number
665-4975
Work Material
Mild steel, general steel, cast iron and light alloy
2014 TRUSCO Published Page
1-0588
Thinning Shape of Drills
X thinning
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L1 (mm)
73
Groove Length L3 (mm)
45