Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 1.0

Item.#
04397294
Mfr.#
V-SD 1.0
Package Qty.
1Pack(5PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Thinning Shape of Drills
X THINNING
Material
HIGH SPEED STEEL (HSS)
Groove Length L3 (mm)
12
Overall Length L1 (mm)
40
Drill tip angle (degree)
118
Coating
Violet coating
TRUSCO Part Number
109-9078
Blade Diameter D1 (mm)
1
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy