Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 1.1

Item.#
04397303
Mfr.#
V-SD 1.1
Package Qty.
1Pack(5PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Thinning Shape of Drills
X thinning
2014 TRUSCO Published Page
1-0115
Blade Diameter D1 (mm)
1.1
Material
High-speed steel (HSS)
Work Material
Mild steel, general steel, stainless steel, cast iron and light alloy
Drill tip angle (degree)
118
Coating
Violet coating
Groove Length L3 (mm)
14
Overall Length L1 (mm)
42
TRUSCO Part Number
109-9086