Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 1.5

Item.#
04397346
Mfr.#
V-SD 1.5
Package Qty.
1Pack(5PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Thinning Shape of Drills
X THINNING
Blade Diameter D1 (mm)
1.5
Material
HIGH SPEED STEEL (HSS)
Groove Length L3 (mm)
18
Drill tip angle (degree)
118
Coating
Violet coating
Overall Length L1 (mm)
48
TRUSCO Part Number
109-9124
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy