Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 1.9

Item.#
04397382
Mfr.#
V-SD 1.9
Package Qty.
1Pack(5PC)
Ship pack of
1
28.57 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Thinning Shape of Drills
X thinning
Groove Length L3 (mm)
22
Overall Length L1 (mm)
52
TRUSCO Part Number
109-9167
Work Material
Mild steel, general steel, stainless steel, cast iron and light alloy
Drill tip angle (degree)
118
Coating
Violet coating
Blade Diameter D1 (mm)
1.9
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0115