Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 10.5

Item.#
04397443
Mfr.#
V-SD 10.5
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Thinning Shape of Drills
xR thinning
Overall Length L1 (mm)
137
TRUSCO Part Number
110-0025
Groove Length L3 (mm)
85
Work Material
General mild steel stainless steel cast iron light alloy
Drill tip angle (degree)
118
Coating
Violet coating
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0115
Blade Diameter D1 (mm)
10.5