Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 2.5

Item.#
04397757
Mfr.#
V-SD 2.5
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Thinning Shape of Drills
XR THINNING
Groove Length L3 (mm)
29
Overall Length L1 (mm)
61
TRUSCO Part Number
109-9221
Drill tip angle (degree)
118
Coating
Violet coating
Blade Diameter D1 (mm)
2.5
Material
HIGH SPEED STEEL (HSS)
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy