Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 3.0

1.00 (1)
Item.#
04397802
Mfr.#
V-SD 3.0
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
TRUSCO Part Number
109-9272
Blade Diameter D1 (mm)
3
Thinning Shape of Drills
XR THINNING
Drill tip angle (degree)
118
Material
HIGH SPEED STEEL (HSS)
Groove Length L3 (mm)
32
Overall Length L1 (mm)
71
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel
1
From Japan
On 2014-03-07 17:07:35
I bought it at the Home Center Center where the cutting edge burned at two holes and it lasts long
This review is about item#04397802.