Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 3.1

1.00 (1)
Item.#
04397811
Mfr.#
V-SD 3.1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Overall Length L1 (mm)
71
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0115
Work Material
Mild steel, general steel, stainless steel, cast iron and light alloy
Drill tip angle (degree)
118
Blade Diameter D1 (mm)
3.1
Thinning Shape of Drills
XR thinning
TRUSCO Part Number
109-9281
Groove Length L3 (mm)
35
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel
1
From Japan
On 2014-03-07 17:07:35
I bought it at the Home Center Center where the cutting edge burned at two holes and it lasts long
This review is about item#04397802.