Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 3.3

1.00 (1)
Item.#
04397836
Mfr.#
V-SD 3.3
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Material
High-speed steel (HSS)
Groove Length L3 (mm)
35
Overall Length L1 (mm)
73
Drill tip angle (degree)
118
Thinning Shape of Drills
XR web thinning
TRUSCO Part Number
109-9302
Blade Diameter D1 (mm)
3.3
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel
1
From Japan
On 2014-03-07 17:07:35
I bought it at the Home Center Center where the cutting edge burned at two holes and it lasts long
This review is about item#04397802.