Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 4.0

5.00 (1)
Item.#
04397906
Mfr.#
V-SD 4.0
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Material
High-speed steel (HSS)
Groove Length L3 (mm)
42
Overall Length L1 (mm)
83
Drill tip angle (degree)
118
Thinning Shape of Drills
XR web thinning
TRUSCO Part Number
109-9370
Blade Diameter D1 (mm)
4
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a pilot hole before tapping a stainless angle etc.
5
From Japan
On 2011-09-16 09:39:03
There is also for stainless steel, but even this will be sufficiently good, it will be strong and lasts long.
This review is about item#04397933.