Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 4.3

5.00 (1)
Item.#
04397933
Mfr.#
V-SD 4.3
Package Qty.
1PC
Ship pack of
1
11.47 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Thinning Shape of Drills
XR thinning
TRUSCO Part Number
109-9400
Groove Length L3 (mm)
46
Work Material
Mild steel, general steel, stainless steel, cast iron and light alloy
Drill tip angle (degree)
118
Overall Length L1 (mm)
83
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0115
Blade Diameter D1 (mm)
4.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as stainless steel angle used in the pilot hole before to make a tap.
5
From Japan
On 2011-09-16 09:39:03
Although stainless steel are also of use, this even to cut off well enough and durable.
This review is about item#04397933.