Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 4.4

5.00 (1)
Item.#
04397942
Mfr.#
V-SD 4.4
Package Qty.
1PC
Ship pack of
1
11.47 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Groove Length L3 (mm)
46
Overall Length L1 (mm)
86
Material
High-speed steel (HSS)
Work Material
Mild steel, general steel, stainless steel, cast iron and light alloy
Drill tip angle (degree)
118
2014 TRUSCO Published Page
1-0115
Blade Diameter D1 (mm)
4.4
Thinning Shape of Drills
XR thinning
TRUSCO Part Number
109-9418
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as stainless steel angle used in the pilot hole before to make a tap.
5
From Japan
On 2011-09-16 09:39:03
Although stainless steel are also of use, this even to cut off well enough and durable.
This review is about item#04397933.