Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 4.5

5.00 (1)
Item.#
04397951
Mfr.#
V-SD 4.5
Package Qty.
1PC
Ship pack of
1
11.09 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Thinning Shape of Drills
XR THINNING
TRUSCO Part Number
109-9426
Blade Diameter D1 (mm)
4.5
Drill tip angle (degree)
118
Overall Length L1 (mm)
86
Material
HIGH SPEED STEEL (HSS)
Groove Length L3 (mm)
46
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a pilot hole before tapping a stainless angle etc.
5
From Japan
On 2011-09-16 09:39:03
There is also for stainless steel, but even this will be sufficiently good, it will be strong and lasts long.
This review is about item#04397933.