Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 4.6

5.00 (1)
Item.#
04397967
Mfr.#
V-SD 4.6
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
TRUSCO Part Number
109-9434
Groove Length L3 (mm)
46
Overall Length L1 (mm)
86
Work Material
Mild steel, general steel, stainless steel, cast iron and light alloy
Drill tip angle (degree)
118
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0115
Blade Diameter D1 (mm)
4.6
Thinning Shape of Drills
XR thinning
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a pilot hole before tapping a stainless angle etc.
5
From Japan
On 2011-09-16 09:39:03
There is also for stainless steel, but even this will be sufficiently good, it will be strong and lasts long.
This review is about item#04397933.