Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 5.0

Item.#
04398003
Mfr.#
V-SD 5.0
Package Qty.
1PC
Ship pack of
1
12.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Groove Length L3 (mm)
51
Overall Length L1 (mm)
92
TRUSCO Part Number
109-9477
Drill tip angle (degree)
118
Material
High-speed steel (HSS)
Blade Diameter D1 (mm)
5
Thinning Shape of Drills
XR web thinning
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy