Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 5.1

Item.#
04398012
Mfr.#
V-SD 5.1
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Overall Length L1 (mm)
92
TRUSCO Part Number
109-9485
Blade Diameter D1 (mm)
5.1
Drill tip angle (degree)
118
Material
High-speed steel (HSS)
Thinning Shape of Drills
XR web thinning
Groove Length L3 (mm)
51
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy