Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 6.1

Item.#
04398116
Mfr.#
V-SD 6.1
Package Qty.
1PC
Ship pack of
1
20.22 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Overall Length L1 (mm)
102
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0115
Work Material
Mild steel, general steel, stainless steel, cast iron and light alloy
Drill tip angle (degree)
118
Blade Diameter D1 (mm)
6.1
Thinning Shape of Drills
XR thinning
TRUSCO Part Number
109-9582
Groove Length L3 (mm)
62