Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 6.2

Item.#
04398125
Mfr.#
V-SD 6.2
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Groove Length L3 (mm)
62
Overall Length L1 (mm)
102
Material
High-speed steel (HSS)
Work Material
Mild steel, general steel, stainless steel, cast iron and light alloy
Drill tip angle (degree)
118
2014 TRUSCO Published Page
1-0115
Blade Diameter D1 (mm)
6.2
Thinning Shape of Drills
XR thinning
TRUSCO Part Number
109-9591