Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 6.5

Item.#
04398152
Mfr.#
V-SD 6.5
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0115
Blade Diameter D1 (mm)
6.5
Work Material
General mild steel stainless steel cast iron light alloy
Drill tip angle (degree)
118
Thinning Shape of Drills
xR thinning
TRUSCO Part Number
109-9621
Groove Length L3 (mm)
62
Overall Length L1 (mm)
105