Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 6.8

Item.#
04398186
Mfr.#
V-SD 6.8
Package Qty.
1PC
Ship pack of
1
19.31 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Coating
Violet coating
Groove Length L3 (mm)
67
Overall Length L1 (mm)
105
Material
High-speed steel (HSS)
Drill tip angle (degree)
118
TRUSCO Part Number
109-9655
Blade Diameter D1 (mm)
6.8
Thinning Shape of Drills
XR web thinning
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy