Buy more than* S$200* and get FREE SHIPPING

  • Violet straight twist drill
  • Violet straight twist drill
  • Violet straight twist drill

Violet straight twist drill V-SD 8.4

5.00 (1)
Item.#
04398344
Mfr.#
V-SD 8.4
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Purpose
Wide use and for general processing
Thinning Shape of Drills
XR thinning
Blade Diameter D1 (mm)
8.4
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0115
Work Material
Mild steel, general steel, stainless steel, cast iron and light alloy
Drill tip angle (degree)
118
Coating
Violet coating
Overall Length L1 (mm)
121
TRUSCO Part Number
109-9817
Groove Length L3 (mm)
73
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of steel materials
5
From Japan
On 2017-09-07 22:10:43
Sludge Opens comfortably. Cospa may be better than cheap.
This review is about item#4398362.