Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 11.0

Item.#
04404452
Mfr.#
VA-PDS-SUS 11.0
Package Qty.
1PC
Ship pack of
1
46.81 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
High precision stainless processing
Groove Length L3 (mm)
45
Blade Diameter D1 (mm)
11.0
Oilingm System
Exterior
Coating
Violet coating
Material
Cobalt high-speed steel (high-speed steel) CO HSS
Drill tip angle (degree)
135
Shank Diameter D4 (mm)
12
Overall Length L1 (mm)
105
Thinning Shape of Drills
X web thinning
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy