Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 2.0

5.00 (1)
Item.#
04404662
Mfr.#
VA-PDS-SUS 2.0
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Overall Length L1 (mm)
60
Groove Length L3 (mm)
12
Oilingm System
Exterior
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy
Purpose
High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing
Shank Diameter D4 (mm)
3
Coating
Violet coating
Blade Diameter D1 (mm)
2.0
Thinning Shape of Drills
X THINNING
Material
Cobalt HSS (high speed steel) CO HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of drilling on copper material
5
From Japan
On 2014-04-15 22:48:01
Since this product has been used since before, it is proven that cutting edge wear is small. I ordered it because the stock runs out. I am saved when the price is a little cheaper.
This review is about item#04404714.