Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 2.6

5.00 (1)
Item.#
04404723
Mfr.#
VA-PDS-SUS 2.6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Overall Length L1 (mm)
60
Blade Diameter D1 (mm)
2.6
Thinning Shape of Drills
X thinning
Work Material
Mild steel / general steel / stainless steel / cast iron / light alloy
Shank Diameter D4 (mm)
3
Groove Length L3 (mm)
15
Oilingm System
External
Coating
Violet coating
Material
Cobalt HSS (high speed steel) CO HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of drilling on copper material
5
From Japan
On 2014-04-15 22:48:01
Since this product has been used since before, it is proven that cutting edge wear is small. I ordered it because the stock runs out. I am saved when the price is a little cheaper.
This review is about item#04404714.