Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 3.3

5.00 (1)
Item.#
04404793
Mfr.#
VA-PDS-SUS 3.3
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Purpose
High precision stainless processing
Shank Diameter D4 (mm)
4
Overall Length L1 (mm)
70
Thinning Shape of Drills
X THINNING
Material
Cobalt HSS (high speed steel) CO HSS
Coating
Violet coating
Groove Length L3 (mm)
19
Blade Diameter D1 (mm)
3.3
Oilingm System
Exterior
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Perforation of aluminum or stainless steel plate
5
From Japan
On 2013-09-04 13:32:37
Because the drill blade is a consumable item, it is hard to use what is expensive, but this product has a good balance of price versus performance. Inexpensive ones often scatter chips finely, and the tip of the bit often splashes when widening the hole diameter, but there is little such worry. Smoothly drilling work progressed, chip is also clean and good.
This review is about item#04404811.