Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 3.4

5.00 (1)
Item.#
04404802
Mfr.#
VA-PDS-SUS 3.4
Package Qty.
1PC
Ship pack of
1
9.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Overall Length L1 (mm)
70
Thinning Shape of Drills
X web thinning
Purpose
High precision stainless processing
Shank Diameter D4 (mm)
4
Material
Cobalt high-speed steel (high-speed steel) CO HSS
Blade Diameter D1 (mm)
3.4
Oilingm System
Exterior
Coating
Violet coating
Groove Length L3 (mm)
19
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Perforation of aluminum or stainless steel plate
5
From Japan
On 2013-09-04 13:32:37
Hard to use those very expensive because the drill bit is a consumable, this product has a good balance of price versus performance. Inexpensive or scattered finely is chips, but it is often the tip of the bit or hit by a case to widen the hole diameter, such a worry is little. Smooth drilling operation proceeds, may also have chips also clean.
This review is about item#04404811.