Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 4.0

Item.#
04404863
Mfr.#
VA-PDS-SUS 4.0
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Purpose
High precision stainless processing
Shank Diameter D4 (mm)
4
Overall Length L1 (mm)
70
Thinning Shape of Drills
X THINNING
Material
Cobalt HSS (high speed steel) CO HSS
Coating
Violet coating
Groove Length L3 (mm)
21
Blade Diameter D1 (mm)
4.0
Oilingm System
Exterior
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy