Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 4.2

Item.#
04404881
Mfr.#
VA-PDS-SUS 4.2
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Oilingm System
Exterior
Coating
Violet coating
Groove Length L3 (mm)
21
Blade Diameter D1 (mm)
4.2
Material
Cobalt HSS (high speed steel) CO HSS
Overall Length L1 (mm)
80
Thinning Shape of Drills
X THINNING
Purpose
High precision stainless processing
Shank Diameter D4 (mm)
6
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy