Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VA-PDS-SUS 5.1

Item.#
04404976
Mfr.#
VA-PDS-SUS 5.1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Overall Length L1 (mm)
80
Thinning Shape of Drills
X web thinning
Purpose
High precision stainless processing
Blade Diameter D1 (mm)
5.1
Material
Cobalt high-speed steel (high-speed steel) CO HSS
Shank Diameter D4 (mm)
6
Oilingm System
Exterior
Coating
Violet coating
Groove Length L3 (mm)
25
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy